DI1224VTRNT230WH - 3.3W Led Puck Light 3K White 12V/24V

Diode Led

  • $72.26 (Each)
  • $72.26 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI1224VTRNT230WH
Manufacturer
Diode Led
Manufacturer's Part Number
DI-1224V-TRNT2-30-WH
Description
3.3W Led Puck Light 3K White 12V/24V
Triant 2 Led Puck Light - 12V/24V, 3000K, Gloss White Finish, 3.3W, 90 Cri, 59 In. White Female DC Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
848333030390 / 00848333030390
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.26 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DI1224VTRNT230WH - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
DI1224VTRNT230WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Led Puck Light
Description
3.3W LED PUCK LIGHT 3K WHITE 12V/24V
Long Description
TRIANT 2 LED PUCK LIGHT - 12V/24V, 3000K, GLOSS WHITE FINISH, 3.3W, 90 CRI, 59 IN. WHITE FEMALE DC CABLE
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-1224V-TRNT2-30-WH
GTIN
00848333030390
UPC
848333030390
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat