DI12VBLBSC14001 - Diode 12V 100L 4K 16.4' Led Tape Light

Diode Led

  • $112.00 (Each)
  • $112.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VBLBSC14001
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-BLBSC1-40-016
Description
Diode 12V 100L 4K 16.4' Led Tape Light
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
853356003962
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$112.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DIODE 12V 100L 4K 16.4' LED TAPE LIGHT
Manufacturer Information
Manufacturers Part Number
DI-12V-BLBSC1-40-016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
4 View Store
Oklahoma City
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Ft. Worth
2 View Store

* All prices subject to change.

Begin Live Chat