DI24VBLBSC127100 - 24V 100LM 27K 100' Led Tape

Diode Led

  • $453.85 (Each)
  • $453.85 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VBLBSC127100
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-BLBSC1-27-100
Description
24V 100LM 27K 100' Led Tape
Blaze 100 Led Tape Light, 24V, 2700K, 100 FT. Spool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333020803 / 00848333020803
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$453.85 (Each)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
1
Resources
Images
 
 
DI24VBLBSC127100 - Small Image
 
DI24VBLBSC127100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Transitional
Descriptions
Description
24V 100LM 27K 100' LED TAPE
Long Description
BLAZE 100 LED Tape Light, 24V, 2700K, 100 ft. Spool
Product Type
Led Tape Light
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-24V-BLBSC1-27-100
GTIN
00848333020803
UPC
848333020803
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat