DI24VBLBSC140100 - 24V 100LM 40K 100' Led Tape

Diode Led

  • $453.85 (Each)
  • $453.85 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VBLBSC140100
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-BLBSC1-40-100
Description
24V 100LM 40K 100' Led Tape
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
853356003993
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$453.85 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
24V 100LM 40K 100' LED TAPE
Manufacturer Information
Manufacturers Part Number
DI-24V-BLBSC1-40-100
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Midwest City
1 View Store

* All prices subject to change.

Begin Live Chat