DI24VSE60W - 24V 60W Switchex Driver

Diode Led

  • $255.70 (Each)
  • $255.70 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VSE60W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-SE-60W
Description
24V 60W Switchex Driver
Switchex 24V Switch/Driver Combo - 60W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
848333004957 / 00848333004957
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.70 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
10
Resources
Images
 
 
DI24VSE60W - Small Image
 
DI24VSE60W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
White Gloss
Style
Transitional
Descriptions
Description
24V 60W SWITCHEX DRIVER
Long Description
SWITCHEX 24V Switch/Driver Combo - 60W
Product Type
Switch/Driver Combo
Additional Information
Category
Specialty Items
Safety Rating
UL mA
Voltage
120.00 LBS
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-24V-SE-60W
GTIN
00848333004957
UPC
848333004957
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Dimmers
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store

A-L

Location Stock Available
Dallas
5 View Store
Lawton
2 View Store

M-Z

Location Stock Available
Stillwater
1 View Store
Yukon
1 View Store

* All prices subject to change.

Begin Live Chat