DI24VSTMLT430100 - Streamlite 400LM 24V Led Tape Light 3K 100' Spool

Diode Led

  • $1261.52 (Each)
  • $1,261.52 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VSTMLT430100
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-STMLT4-30-100
Description
Streamlite 400LM 24V Led Tape Light 3K 100' Spool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
848333036842
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,261.52 (Each)
Stock Availability
Georgetown
0
Austin RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STREAMLITE 400LM 24V LED TAPE LIGHT 3K 100' SPOOL
Manufacturer Information
Manufacturers Part Number
DI-24V-STMLT4-30-100
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat