DICHBS196AL - 96" Slim Alum Channel FRST Lens Low Profile

Diode Led

  • $52.12 (Each)
  • $52.12 (Each)

In-Stock: 43 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICHBS196AL
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CHB-S1-96AL
Description
96" Slim Alum Channel FRST Lens Low Profile
Channel Bundle, S1, 96 In., Frosted Lens, 2 Open End Caps, 2 Closed End Caps, 4 Mounting Clips
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333033544 / 00848333033544
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.12 (Each)
Stock Availability
North Austin
0 (Find nearest stock)
Austin RDC
18
All Stores
43
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
96" SLIM ALUM CHANNEL FRST LENS LOW PROFILE
Long Description
CHANNEL BUNDLE, S1, 96 IN., FROSTED LENS, 2 OPEN END CAPS, 2 CLOSED END CAPS, 4 MOUNTING CLIPS
Product Type
Lighting Channel
Manufacturer Information
Manufacturers Part Number
DI-CHB-S1-96AL
GTIN
00848333033544
UPC
848333033544
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
18 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
25 View Store

* All prices subject to change.

Begin Live Chat