DICHBS248AL - Channel Bundle, S2, 48 In., Aluminum Finish, Frost

Diode Led

  • $42.35 (Each)
  • $42.35 (Each)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICHBS248AL
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CHB-S2-48AL
Description
Channel Bundle, S2, 48 In., Aluminum Finish, Frost
Channel Bundle, S2, 48 In., Aluminum Finish, Frosted Lens, Bundled With 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips, 2 Mounting Screws
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111800 - Lighting accessories
UPC/EAN/GTIN
848333037511
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$42.35 (Each)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
22
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lighting Channel
Description
CHANNEL BUNDLE, S2, 48 IN., ALUMINUM FINISH, FROST
Long Description
CHANNEL BUNDLE, S2, 48 IN., ALUMINUM FINISH, FROSTED LENS, BUNDLED WITH 1 OPEN END CAP, 1 CLOSED END CAP, 2 MOUNTING CLIPS, 2 MOUNTING SCREWS
Manufacturer Information
Manufacturers Part Number
DI-CHB-S2-48AL
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat