DITD12V120W - 120W 12V Omnidrive Dimmable

Diode Led

  • $241.50 (Each)
  • $241.50 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DITD12V120W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-TD-12V-120W
Description
120W 12V Omnidrive Dimmable
12V Omnidrive Electric Dimmable Driver - 120W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
00848333005398 / 00848333005398
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.50 (Each)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
6
Resources
Images
 
 
DITD12V120W - Small Image
 
DITD12V120W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
120W 12V OMNIDRIVE DIMMABLE
Long Description
12V OMNIDRIVE Electric Dimmable Driver - 120W
Product Type
Electronic Dimmable Driver
Additional Information
Category
Specialty Items
Safety Rating
UL mA
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-TD-12V-120W
GTIN
00848333005398
UPC
00848333005398
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Fixture Accents/Parts
Packaging
Weight per each
2.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
4 View Store
San Antonio RDC
1 View Store

A-L

Location Stock Available
Dripping Springs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat