1032GTP - #10-32 X 3/8'' HH Phil Ground Screw

LH Dottie

  • $0.08 (Each)
  • $0.08 (Each)

  • $7.69 (Per 100)

  • $38.45 (Per 500)

In-Stock: 0 available locally (Denver, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1032GTP
Manufacturer
LH Dottie
Manufacturer's Part Number
1032GTP
Description
#10-32 X 3/8'' HH Phil Ground Screw
Ground Machine Screw, 3/8 In. Length, 1/4 In. Size, Steel Material, Green Zinc Plated Finish, Leader Point Style, Hex, Phillips, Slotted, Square Drive, #10 Diameter, 32 Thread Count, Tuff Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002141082 / 00781002141082
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$38.45 (Per 500)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
2,500
Resources
Images
 
 
1032GTP - Large Image
 
1032GTP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Green Zinc Plated
Dimensions and Weight
Diameter
#10
Size
1/4
Length
3/8
Descriptions
Description
#10-32 X 3/8'' HH PHIL GROUND SCREW
extra long description
DOTTIE 1032GTP 10-32 X 3/8" Ground
Product Type
10-32 X 3/8" Ground Screw Leader Point Hex/Phillips
Special Features
Features: Used to Grounding Pigtails
Long Description
Ground Machine Screw, 3/8 in. length, 1/4 in. Size, Steel material, Green Zinc Plated Finish, Leader Point Style, Hex, Phillips, Slotted, Square drive, #10 diameter, 32 thread count, Tuff Pack
Additional Information
Point Style
Leader Point
Manufacturer Information
Manufacturers Part Number
1032GTP
Brand
LH DOTTIE
GTIN
00781002141082
UPC
781002141082
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Ground Machine Screw
Packaging
Weight per each
0.005
Carton
500
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
1,000 View Store

* All prices subject to change.

Begin Live Chat