2AKTP - #10 Yellow Wing Conical Anchor Kit

LH Dottie

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (McKinney, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2AKTP
Manufacturer
LH Dottie
Manufacturer's Part Number
2AKTP
Description
#10 Yellow Wing Conical Anchor Kit
Anchor Kit, #10 X 1 In Size, 201 Pieces, Nylon Material, 1/4 In. Drill Size, Includes (1) Carbide Masonry Drill and (100) #122 Yellow Wing Anchor and (100) #10 X 1 In Phillips/Slotted Head Sheet Metal Screw
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002592020 / 00781002592020
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
McKinney
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
2AKTP - Small Image
 
2AKTP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#10 X 1 IN
Descriptions
Description
#10 YELLOW WING CONICAL ANCHOR KIT
Product Type
#10 Anchor Kit Phil/Slotted With #122 Yellow Anchor
extra long description
DOTTIE 2AKTP #10 Anchor Kit Phil/Sl
Long Description
Anchor Kit, #10 x 1 IN Size, 201 pieces, Nylon material, 1/4 in. drill size, includes (1) Carbide Masonry Drill and (100) #122 Yellow Wing Anchor and (100) #10 x 1 IN Phillips/Slotted Head Sheet Metal Screw
Additional Information
Drill Size
1/4
Number of Pieces
201
Manufacturer Information
Manufacturers Part Number
2AKTP
Brand
LH DOTTIE
GTIN
00781002592020
UPC
781002592020
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat