2WS102 - #10 X 2'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WS102
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS102
Description
#10 X 2'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 2 In. Length, #10 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002582106 / 00781002582106
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2WS102 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10 x 2 IN
Length
2
Descriptions
Description
#10 X 2'' PHIL/SLOT PH SHEET METAL SCREW
Product Type
10 X 2 Pan Head Slotted/Phillips ( 2 Way ) SMS
extra long description
DOTTIE 2WS102 10 X 2 Pan Head Slott
Long Description
Sheet Metal Screw, Steel material, 2 in. length, #10 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#10
Head Type
Pan
Drive Type
Slotted/Phillips
Manufacturer Information
Manufacturers Part Number
2WS102
Brand
LH DOTTIE
GTIN
00781002582106
UPC
781002582106
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.014
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat