5MB123 - 1/2''-13 X 3'' Grade 5 Hex Head Cap Screw

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5MB123
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
5MB123
Description
1/2''-13 X 3'' Grade 5 Hex Head Cap Screw
Cap Screw, Grade 5 Steel Material, Zinc Plated Finish, Hex Head Type, 3 In. Length, 1/2-13 In. Thread Size, 3/4 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002180487 / 00781002180487
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nashville RDC
0
All Stores
0
Resources
Images
 
 
5MB123 - Small Image
 
5MB123 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanic/Electrolytic Zinc Plated
Dimensions and Weight
Size
1/2 x 3
Length
3
Descriptions
Product Type
1/2 X 3 Hex Head Cap Screws Grade 5 Zinc Plated
extra long description
DOTTIE 5MB123 1/2 X 3 Hex Head Cap
Description
1/2''-13 X 3'' GRADE 5 HEX HEAD CAP SCREW
Long Description
Cap Screw, Grade 5 Steel material, Zinc Plated Finish, Hex head type, 3 in. length, 1/2-13 in. thread size, 3/4 in. head width
Special Features
Features: Partial Thread, 120000 PSI Tensile, Grade 5
Additional Information
Thread Size
1/2-13
Head Type
Hex
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
5MB123
GTIN
00781002180487
UPC
781002180487
Taxonomies, Classifications, and Categories
Type
Cap Screw
Packaging
Weight per each
9.5
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat