5MB38212 - 3/8''-16 X 2-1/2'' Grade 5 Hex Head Cap Screw

L.H. Dottie CO.

  • $0.84 (Each)
  • $0.84 (Each)

  • $84.01 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5MB38212
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
5MB38212
Description
3/8''-16 X 2-1/2'' Grade 5 Hex Head Cap Screw
Cap Screw, Grade 5 Steel Material, Zinc Plated Finish, Hex Head Type, 2-1/2 In. Length, 3/8-16 In. Thread Size, 9/16 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002180340 / 00781002180340
Weight per unit
8.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$84.01 (Per 100)
Stock Availability
Bossier City
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanic/Electrolytic Zinc Plated
Dimensions and Weight
Length
2-1/2
Size
3/8 x 2-1/2
Descriptions
Description
3/8''-16 X 2-1/2'' GRADE 5 HEX HEAD CAP SCREW
Extra Long Description
DOTTIE 5MB38212 3/8 X 2-1/2 Hex Hea
Long Description
Cap Screw, Grade 5 Steel material, Zinc Plated Finish, Hex head type, 2-1/2 in. length, 3/8-16 in. thread size, 9/16 in. head width
Product Type
3/8 X 2-1/2 Hex Head Cap Screws Grade 5 Zinc Plated
Special Features
Features: Partial Thread, 120000 PSI Tensile, Grade 5
Additional Information
Head Type
Hex
Thread Size
3/8-16
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
5MB38212
GTIN
00781002180340
UPC
781002180340
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cap Screw
Packaging
Weight per each
8.95
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat