EB5 - 1/4''-20 X 3'' Eye Bolt W/Hex Nut

LH Dottie

  • $2.12 (Each)
  • $2.12 (Each)

  • $105.96 (Per 50)

  • $211.93 (Per 100)
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
EB5
Manufacturer
LH Dottie
Manufacturer's Part Number
EB5
Description
1/4''-20 X 3'' Eye Bolt W/Hex Nut
Eye Bolt, Low Carbon Cold Drawn Steel Material, Zinc Plated Finish, 3 In. Length, 1/4 In. Diameter, NC Rolled Machine Thread, 1 Nut, Hex Nut Type, 1-1/4 In. Thread Length, 2 In. Shank Length, 1/4 In. Thread Size, 1/2 In. Inside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282457 / 00781002282457
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$105.96 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
769
Resources
Images
 
 
EB5 - Small Image
 
EB5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 769

Location search:

* All prices subject to change.

Begin Live Chat