FWBZ58 - 5/8'' Silicon Bronze Flat Washer

L.H. Dottie CO.

  • $5.02 (Each)
  • $5.02 (Each)

  • $125.50 (Per 25)

  • $502.01 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWBZ58
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
FWBZ58
Description
5/8'' Silicon Bronze Flat Washer
Flat Washer, Silicon Bronze Material, 7/64 In. Thickness, 1-1/2 In. Outside Diameter, 11/16 In. Inside Diameter, Fits Bolt Size 5/8 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002309864 / 00781002309864
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$5.02 (Each)
Standard Packaging
$125.50 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FWBZ58 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
7/64
Descriptions
Description
5/8'' SILICON BRONZE FLAT WASHER
Extra Long Description
DOTTIE FWBZ58 5/8" Flat Washers Sil
Long Description
Flat Washer, Silicon Bronze material, 7/64 in. thickness, 1-1/2 in. outside diameter, 11/16 in. inside diameter, fits bolt size 5/8 in.
Product Type
5/8" Flat Washers Silicon Bronze
Special Features
Features: Silicon Bronze Harder than Brass, Marine use and High Resistance to Extreme Temperatures
Additional Information
Inside Diameter
11/16
Outside Diameter
1-1/2
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
FWBZ58
GTIN
00781002309864
UPC
781002309864
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight per each
1.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat