GR34 - 3/4" Ground Rod Clamp

LH Dottie

  • $11.76 (Each)
  • $11.76 (Each)

  • $294.00 (Per 25)

  • $1,175.99 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GR34
Manufacturer
LH Dottie
Manufacturer's Part Number
GR34
Description
3/4" Ground Rod Clamp
Ground Rod Clamp, 3/4 In. Size, 10 Sol to 2 STR Conductor Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002105107 / 00781002105107
Weight per unit
2.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.76 (Each)
Carton
$294.00 (Per 25)
Stock Availability
Lenexa
0
All Stores
0
Resources
Images
 
 
GR34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 SOL to 2 STR
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" GROUND ROD CLAMP
Extra Long Description
DOTTIE GR34 3/4" Ground Rod Clamps
Long Description
Ground Rod Clamp, 3/4 in. Size, 10 SOL to 2 STR conductor size
Product Type
3/4" Ground Rod Clamps
Special Features
Features: Used to Connect Conductor, High Strength, Highly Conductive Copper
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
GR34
GTIN
00781002105107
UPC
781002105107
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamp
Packaging
Weight per each
2.96
Carton
25
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat