HN516 - 5/16''-18 Hex Nut

LH Dottie

  • $0.11 (Each)
  • $0.11 (Each)

  • $5.64 (Per 50)

  • $11.28 (Per 100)

In-Stock: 1,637 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HN516
Manufacturer
LH Dottie
Manufacturer's Part Number
HN516
Description
5/16''-18 Hex Nut
Finished Hex Nut, Steel Construction, Zinc Plated Finish, 5/16-18 In. Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
00781002170402 / 00781002170402
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$5.64 (Per 50)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
1,637
Resources
Images
 
 
HN516 - Small Image
 
HN516 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5/16
Descriptions
Description
5/16''-18 HEX NUT
Extra Long Description
DOTTIE HN516 5/16-18 Hex Nuts Finis
Long Description
Finished Hex Nut, Steel construction, Zinc Plated Finish, 5/16-18 in. thread size
Product Type
5/16-18 Hex Nuts Finished Zinc Plated
Special Features
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up;Invincibox up to 1/2 IN;Zinc plated - general use
Additional Information
Thread Size
5/16-18
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HN516
GTIN
00781002170402
UPC
00781002170402
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Packaging
Weight per each
0.013
Carton
50
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,637

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
150 View Store
West Wichita
400 View Store

M-Z

Location Stock Available
Rogers
500 View Store

* All prices subject to change.

Begin Live Chat