HWSMS834 - DOT

HWSMS834 - 8 X 3/4" Slotted/Phillips Hex WH SMS Zinc

LH Dottie

  • $0.09 (Each)
  • $0.09 (Each)
  • $8.92 (Per 100)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HWSMS834
    Manufacturer
    LH Dottie
    Manufacturer's Part Number
    HWSMS834
    Description
    8 X 3/4" Slotted/Phillips Hex WH SMS Zinc
    Sheet Metal Screw, Steel Material, 3/4 In. Length, #8 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type, Patented Invincibox Packaging
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers  Mark as Incorrect
    Suggest a New Category
    Classification
    Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
    UNSPSC
    31161506 - Sheet metal screws
    UPC/GTIN
    781002565529 / 00781002565529
    Weight per unit
    0.0045 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $0.09 (Each)
    Carton
    $8.92 (Per 100)
    Resources
    Images
     
     
    HWSMS834 - Small Image
     
    HWSMS834 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel
    Material, Color, and Finish
    Finish
    Zinc Plated
    Dimensions and Weight
    Size
    #8 X 3/4 IN
    Length
    0.75
    Descriptions
    Description
    8 X 3/4" SLOTTED/PHILLIPS HEX WH SMS ZINC
    Product Type
    8 X 3/4 Hex Washer Head Slotted/Phillips Sheet Metal Screws
    Long Description
    Sheet Metal Screw, Steel material, 3/4 in. length, #8 thread size, 1/4 in. head width, Hex Washer head type, Zinc Plated Finish, Slotted/Phillips drive type, Patented Invincibox Packaging
    Special Features
    Features: Invincibox upto 2 Inch
    Additional Information
    Thread Size
    0.164
    Head Type
    Hex Washer
    Drive Type
    Slotted/Phillips
    Manufacturer Information
    Brand
    Dottie
    Manufacturers Part Number
    HWSMS834
    GTIN
    00781002565529
    UPC
    781002565529
    Taxonomies, Classifications, and Categories
    Category Description
    Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
    Type
    Sheet Metal Screw
    Packaging
    Weight per each
    0.0045
    Carton
    100
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HWSMS834

    Type in the slang term you'd like to suggest.

* All prices subject to change.