LWBZ58 - 5/8'' Silicon Bronze Lock Washer

L.H. Dottie CO.

  • $1.19 (Each)
  • $1.19 (Each)

  • $119.39 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LWBZ58
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
LWBZ58
Description
5/8'' Silicon Bronze Lock Washer
Lock Washer, Silicon Bronze Material, Fits Bolt Size 5/8 In., Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002311676 / 00781002311676
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$1.19 (Each)
Standard Packaging
$119.39 (Per 100)
Stock Availability
Longview
0
All Stores
0
Resources
Images
 
 
LWBZ58 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Descriptions
Description
5/8'' SILICON BRONZE LOCK WASHER
Extra Long Description
DOTTIE LWBZ58 5/8" Lock Washers Sil
Long Description
Lock Washer, Silicon Bronze material, fits bolt size 5/8 in., Bronze
Product Type
5/8" Lock Washers Silicon Bronze
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Silicon Bronze is High Resistance to Extreme Temperatures, Invincibox Up to 2 IN
Additional Information
Inside Diameter
5/8
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
LWBZ58
GTIN
00781002311676
UPC
781002311676
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Packaging
Weight per each
2.85
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat