MA7 - 3/8''-16 Machine Screw Anchor

LH Dottie

  • $2.21 (Each)
  • $2.21 (Each)

  • $110.72 (Per 50)

  • $221.43 (Per 100)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MA7
Manufacturer
LH Dottie
Manufacturer's Part Number
MA7
Description
3/8''-16 Machine Screw Anchor
Machine Screw Anchor, Lead Material, 3/8 In Length, Round Head, 3/4 In Drill Size, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002299356 / 00781002299356
Weight per unit
0.099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$110.72 (Per 50)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
1,902
Resources
Images
 
 
MA7 - Small Image
 
MA7 - Large Image
 
MA7 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lead
Dimensions and Weight
Length
3/8 in
Diameter
3/8
Size
3/8
Descriptions
Product Type
Machine Screw Anchor
Long Description
Machine Screw Anchor, Lead Material, 3/8 in Length, Round Head, 3/4 in Drill Size, 0.14 lb
Features
Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Short Description
Machine Screw Anchor, Lead, 3/8 in
extra long description
DOTTIE MA7 3/8" Machine Screw Ancho
Description
3/8''-16 MACHINE SCREW ANCHOR
Special Features
Features: Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Additional Information
Head Type
Round
for use with
Brick;Concrete
Drill Size
3/4 in
package quantity
50 PK;300 CT
Screw Size
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MA7
GTIN
00781002299356
UPC
781002299356
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Machine Screw Anchor
Packaging
Weight
0.14 lb
Weight per each
0.099
Carton
50
Uses, Certifications, and Standards
Application
Brick, Concrete
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat