MA8 - 1/2''-13 Machine Screw Anchor

LH Dottie

  • $3.12 (Each)
  • $3.12 (Each)

  • $155.86 (Per 50)

  • $311.71 (Per 100)

In-Stock: 150 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MA8
Manufacturer
LH Dottie
Manufacturer's Part Number
MA8
Description
1/2''-13 Machine Screw Anchor
Machine Screw Anchor, 1/2 In. Size, 7/8 In. Drill Size, Lead Material
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002299400 / 00781002299400
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$155.86 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
150
Resources
Images
 
 
MA8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lead
Dimensions and Weight
Diameter
1/2
Size
1/2
Descriptions
Description
1/2''-13 MACHINE SCREW ANCHOR
Extra Long Description
DOTTIE MA8 1/2" Machine Screw Ancho
Long Description
Machine Screw Anchor, 1/2 in. Size, 7/8 in. drill size, Lead material
Product Type
1/2" Machine Screw Anchors
Special Features
Features: Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Additional Information
Drill Size
7/8
Screw Size
1/2
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002299400
UPC
781002299400
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Machine Screw Anchor
Packaging
Weight per each
0.172
Carton
50
Uses, Certifications, and Standards
Application
Brick, Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sherman
50 View Store

* All prices subject to change.

Begin Live Chat