PHFW8112 - #8 X 1-1/2'' Phil FH Wood Screw

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PHFW8112
Manufacturer
LH Dottie
Manufacturer's Part Number
PHFW8112
Description
#8 X 1-1/2'' Phil FH Wood Screw
Flat Head Wood Screw, Steel Material, #8 X 1-1/2 In. Size, Zinc Plated Finish, Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161508 - Wood screws
UPC/GTIN
781002567578 / 00781002567578
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$13.02 (Per 100)
Resources
Images
 
 
PHFW8112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 x 1-1/2 IN
Length
1-1/2
Descriptions
Product Type
#8 X 1-1/2" Flat Head Phillips Wood Screws Zinc Plated
extra long description
DOTTIE PHFW8112 #8 X 1-1/2" Flat He
Long Description
Flat Head Wood Screw, Steel material, #8 x 1-1/2 in. Size, Zinc Plated Finish, Phillips drive type
Description
#8 X 1-1/2'' PHIL FH WOOD SCREW
Additional Information
Drive Type
Phillips
Head Type
FLAT
Manufacturer Information
Manufacturers Part Number
PHFW8112
Brand
LH DOTTIE
GTIN
00781002567578
UPC
781002567578
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Flat Head Wood Screw
Packaging
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat