PHSMSS101 - #10 X 1'' SS Phillips Pan Head Sheet Metal Screw

LH Dottie

  • $0.37 (Each)
  • $0.37 (Each)

  • $37.43 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PHSMSS101
Manufacturer
LH Dottie
Manufacturer's Part Number
PHSMSS101
Description
#10 X 1'' SS Phillips Pan Head Sheet Metal Screw
Sheet Metal Screw, 18-8 Stainless Steel Material, #10 X 1 In. Size, #10 Thread Size, Pan Head Type, Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002702443 / 00781002702443
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$37.43 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PHSMSS101 - Small Image
 
PHSMSS101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
#10 X 1 IN
Length
1
Descriptions
extra long description
DOTTIE PHSMSS101 10 X 1 Pan Head Ph
Product Type
10 X 1 Pan Head Phillips Sheet Metal SS
Description
#10 X 1'' SS PHILLIPS PAN HEAD SHEET METAL SCREW
Long Description
Sheet Metal Screw, 18-8 Stainless Steel material, #10 x 1 in. Size, #10 thread size, Pan head type, Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#10
Head Type
Pan Head
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
PHSMSS101
Brand
LH DOTTIE
GTIN
00781002702443
UPC
781002702443
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Sheet Metal Screw
Packaging
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat