RD3 - #8 Red Conical Anchor Kit W/PH Combo Drive Screws

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RD3
Manufacturer
LH Dottie
Manufacturer's Part Number
RD3
Description
#8 Red Conical Anchor Kit W/PH Combo Drive Screws
Anchor Kit, #8 X 1 In Size, 201 Pieces, Nylon Material, 1/4 In. Drill Size, Includes (100) #8 X 1 In Phillips/Slotted Head Sheet Metal Screw and (1) Carbide Masonry Drill and (100) #22 Red Collar Anchor, Two Compartment Display Pack
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002304678 / 00781002304678
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RD3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#8 x 1 IN
Descriptions
Product Type
#8 Anchor Kit Phillips/Slotted With #22 Red Anchor
Description
#8 RED CONICAL ANCHOR KIT W/PH COMBO DRIVE SCREWS
extra long description
DOTTIE RD3 #8 Anchor Kit Phillips/S
Long Description
Anchor Kit, #8 x 1 IN Size, 201 pieces, Nylon material, 1/4 in. drill size, includes (100) #8 x 1 IN Phillips/Slotted Head Sheet Metal Screw and (1) Carbide Masonry Drill and (100) #22 Red Collar Anchor, Two Compartment Display Pack
Additional Information
Drill Size
1/4
Number of Pieces
201
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002304678
UPC
781002304678
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
0.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat