SA38300 - 3/8'' X 3'' Sleeve Anchor W/Hex Nut

LH Dottie

  • $2.63 (Each)
  • $2.63 (Each)

  • $131.58 (Per 50)

  • $263.15 (Per 100)

In-Stock: 268 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA38300
Manufacturer
LH Dottie
Manufacturer's Part Number
SA38300
Description
3/8'' X 3'' Sleeve Anchor W/Hex Nut
Sleeve Anchor, Steel, 3 In Length, Zinc Plated, Hex Head, 3/8 In Drill Size, Hex Drive, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002593409 / 00781002593409
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Carton
$131.58 (Per 50)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
268
Resources
Images
 
 
SA38300 - Large Image
 
SA38300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Length
3 in
Size
3/8 x 3
Descriptions
Description
3/8'' X 3'' SLEEVE ANCHOR W/HEX NUT
Extra Long Description
DOTTIE SA38300 3/8 X 3" Sleeve Anch
Long Description
Sleeve Anchor, Steel, 3 in Length, Zinc Plated, Hex Head, 3/8 in Drill Size, Hex Drive, 0.1 lb
Product Type
Sleeve Anchor
Short Description
Sleeve Anchor, Steel, 3 in, Zinc Plated
Additional Information
Drill Size
3/8
Drive Type
Hex
For Use With
Soft Concrete
Head Type
Hex
Package Quantity
50 PK;250 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SA38300
GTIN
00781002593409
UPC
781002593409
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hexagonal Nut Sleeve Anchor
Packaging
Weight
0.1 lb
Weight per each
0.106
Carton
50
Uses, Certifications, and Standards
Application
Soft Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 268

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Rogers
150 View Store

* All prices subject to change.

Begin Live Chat