SSM38SR - 3/8''-16 Metal Drilling Side Mount Rod Hanger

LH Dottie

  • $4.90 (Each)
  • $4.90 (Each)

  • $489.87 (Per 100)

In-Stock: 2,248 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSM38SR
Manufacturer
LH Dottie
Manufacturer's Part Number
SSM38SR
Description
3/8''-16 Metal Drilling Side Mount Rod Hanger
Side Mount Rod Hanger, Steel Material, 1/4-20 X 1-1/2 In. Size, 1 Nut, 0.188 to 0.52 In. Self Drilling Range, #3 Point Style
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
N/A
UPC/GTIN
00781002175940 / 00781002175940
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.90 (Each)
Carton
$489.87 (Per 100)
Stock Availability
Centennial
0 (Find nearest stock)
Denver
0
All Stores
2,248
Resources
Images
 
 
SSM38SR - Large Image
Other Links
 
 
SSM38SR - Other
Brochures
 
 
SSM38SR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/4-20 x 1-1/2
Descriptions
Description
3/8''-16 METAL DRILLING SIDE MOUNT ROD HANGER
Extra Long Description
DOTTIE SSM38SR 3/8-16 Metal Drillin
Long Description
Side Mount Rod Hanger, Steel material, 1/4-20 x 1-1/2 in. Size, 1 nut, 0.188 to 0.52 in. self drilling range, #3 point style
Product Type
3/8-16 Metal Drilling Rod Hanger ( Side Mount )
Special Features
Features: Self-Drilling
Additional Information
Point Style
#3
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SSM38SR
GTIN
00781002175940
UPC
00781002175940
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Side Mount Rod Hanger
Packaging
Weight per each
0.077
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Pipe Hanging, Conduit, Eye Rod, Cable Trays, Lighting Systems, Strut Channels, Overhead Utilities, Sprinkler Systems, Drop Ceilings, HVAC Duct, Electrical, Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat