SSW14S - 1/4-20 Wood Drilling Rod Hanger (Side Mount)

Dottie L H Company

  • $2.66 (Each)
  • $2.66 (Each)

  • $266.41 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSW14S
Manufacturer
Dottie L H Company
Manufacturer's Part Number
SSW14S
Description
1/4-20 Wood Drilling Rod Hanger (Side Mount)
Dottie SSW14S 1/4-20 Wood Drilling
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
N/A
UPC/GTIN
781002175889 / 00781002175889
Weight per unit
4.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$2.66 (Each)
Standard Packaging
$266.41 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
147
Resources
Images
 
 
SSW14S - Small Image
 
SSW14S - Large Image
Attachments
 
 
SSW14S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
1/4
Length
2
Size
1/4 X 2
Descriptions
Description
1/4-20 WOOD DRILLING ROD HANGER (SIDE MOUNT)
Long Description
DOTTIE SSW14S 1/4-20 Wood Drilling
Product Type
1/4-20 Wood Drilling Rod Hanger ( Side Mount )
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
SSW14S
GTIN
00781002175889
UPC
781002175889
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Wood Side Mount Rod Hanger
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
4.06
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 147

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat