T6321TB - #6-32 X 1'' Star Pin Button Head Machine Screw

L.H. Dottie CO.

  • $1.10 (Each)
  • $1.10 (Each)

  • $110.42 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T6321TB
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
T6321TB
Description
#6-32 X 1'' Star Pin Button Head Machine Screw
Machine Screw, 18-8 Stainless Steel Material, 1 In. Length, #6-32 Thread Size, Button Head Type, Star Pin Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002118404 / 00781002118404
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.10 (Each)
Carton
$110.42 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T6321TB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1
Size
#6-32 x 1 IN
Descriptions
Description
#6-32 X 1'' STAR PIN BUTTON HEAD MACHINE SCREW
Extra Long Description
DOTTIE T6321TB 6-32 X 1 Star Pin Bu
Long Description
Machine Screw, 18-8 Stainless Steel material, 1 in. length, #6-32 thread size, Button head type, Star Pin drive type
Product Type
6-32 X 1 Star Pin Button HD.Tamper Proof Machine
Special Features
Features: Tamper Resistant
Additional Information
Drive Type
Star Pin
Head Type
BUTTON
Thread Size
#6-32
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
T6321TB
GTIN
00781002118404
UPC
781002118404
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.4
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat