U125 - 5/16''-18 X 1-1/4'' U-Bolt W/ Strap & Hex Nuts

LH Dottie

  • $2.40 (Each)
  • $2.40 (Each)

  • $60.08 (Per 25)

  • $240.33 (Per 100)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U125
Manufacturer
LH Dottie
Manufacturer's Part Number
U125
Description
5/16''-18 X 1-1/4'' U-Bolt W/ Strap & Hex Nuts
U-Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2-11/16 In. Length, 1-3/4 X 2-11/16 In. Size, Internal-1-3/4 In. Diameter, NC Rolled Machine Thread, 2 Nuts, Hex Nut Type, 1-1/8 In. Thread Length, 2-11/16 In. Height, 1-1/4 In. Pipe Diameter, 5/16 In. Thread Diameter
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179252 / 00781002179252
Weight per unit
0.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$60.08 (Per 25)
Stock Availability
New Orleans
0 (Find nearest stock)
Baton Rouge
0
All Stores
34
Resources
Images
 
 
U125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
Internal:1-3/4
Height
2-11/16
Length
2-11/16
Size
1-3/4 x 2-11/16
Descriptions
Description
5/16''-18 X 1-1/4'' U-BOLT W/ STRAP & HEX NUTS
Extra Long Description
DOTTIE U125 1-1/4" U-Bolts Zinc Pla
Long Description
U-Bolt, Low Carbon Steel material, Zinc Plated Finish, 2-11/16 in. length, 1-3/4 x 2-11/16 in. Size, Internal-1-3/4 in. diameter, NC Rolled Machine thread, 2 nuts, Hex nut type, 1-1/8 in. thread length, 2-11/16 in. height, 1-1/4 in. pipe diameter, 5/16 in. thread diameter
Product Type
1-1/4" U-Bolts Zinc Plated With Straps and Hex Nuts
Special Features
Features: U Bolts are Generally used to Support Conduit from Strut, Provided with Hex Nuts and Plate, NC Rolled Threads
Additional Information
Thread Length
1-1/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
U125
GTIN
00781002179252
UPC
781002179252
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight per each
0.184
Carton
25
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
34 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat