W38234 - 3/8'' X 2-3/4'' Wedge Anchor

LH Dottie

  • $2.87 (Each)
  • $2.87 (Each)

  • $143.38 (Per 50)

  • $286.76 (Per 100)
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
W38234
Manufacturer
LH Dottie
Manufacturer's Part Number
W38234
Description
3/8'' X 2-3/4'' Wedge Anchor
Full Thread Wedge Anchor, 3/8 X 2-3/4 In. Size, 3/8 In. Diameter, 2-3/4 In. Length, 3/8-16 In. Thread Size, 1-5/8 In. Thread Length, 16 Thread Per Inch, 3/8 In. Drill Size, Steel Material, Zinc Plated Finish, 1/4 X 1-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593072 / 00781002593072
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Carton
$143.38 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1,792
Resources
Images
 
 
W38234 - Small Image
 
W38234 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat