WD6N - #6 Nylon Walldriller Anchor

LH Dottie

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.10 (Per 100)

In-Stock: 6,700 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WD6N
Manufacturer
LH Dottie
Manufacturer's Part Number
WD6N
Description
#6 Nylon Walldriller Anchor
Wall Board Anchor, #6 Screw Size, Nylon Material, 3/8 In Drywall-55, 1/2 In Drywall-60 LB. Tension Strength, 3/8 In Drywall-110, 1/2 In Drywall-120 LB. Shear Strength
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
781002297710 / 00781002297710
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$72.10 (Per 100)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
6,700
Resources
Images
 
 
WD6N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Description
#6 NYLON WALLDRILLER ANCHOR
Extra Long Description
DOTTIE WD6N #6 Wall Driller Anchors
Long Description
Wall Board Anchor, #6 screw size, Nylon material, 3/8 IN Drywall-55, 1/2 IN Drywall-60 lb. tension strength, 3/8 IN Drywall-110, 1/2 IN Drywall-120 lb. shear strength
Product Type
#6 Wall Driller Anchors Only Nylon
Special Features
Features: It has Better Pullout and Shear Values than Plastic Anchors, No Drill Bit Needed
Additional Information
Screw Size
#6
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WD6N
GTIN
00781002297710
UPC
781002297710
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Anchor
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,700

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
6,700 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat