We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
YF11ENP - DOT

YF11ENP - 11POCK Elect Toolbag

L.H. Dottie CO.

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    YF11ENP
    Manufacturer
    L.H. Dottie CO.
    Manufacturer's Part Number
    YF11ENP
    Description
    11POCK Elect Toolbag
    Tool Pouch, Electrician; Nylon Material; 11 Number Of Pockets
    Slang Terms

    Suggest a New Term
    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Lube, Markers, & Ties
    UNSPSC
    24112401 - Tool chests or boxes or cabinets
    UPC/GTIN
    781002119401 / 00781002119401
    Weight per unit
    0.99 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    YF11ENP - Small Image
     
    YF11ENP - Large Image
    Specifications Sheets
     
     
    YF11ENP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    NYLON
    Descriptions
    Product Type
    Tool Pouch
    Commodity Description
    Hand Tools - Pliers, Wrenches, Saw, Pouches, Tool Boxes
    Long Description
    TOOL POUCH, ELECTRICIAN; NYLON MATERIAL; 11 NUMBER OF POCKETS
    ELECTRICIAN; NYLON MATERIAL; 11 NUMBER OF POCKETS
    Description
    11POCK ELECT TOOLBAG
    Additional Information
    Number of Pockets
    11
    Manufacturer Information
    Brand
    DOTTIE L H COMPANY
    L.H. Dottie CO.
    Manufacturers Part Number
    YF11ENP
    GTIN
    00781002119401
    UPC
    781002119401
    Taxonomies, Classifications, and Categories
    Type
    ELECTRICIAN
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.99
    Carton
    1
    Package
    3
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for YF11ENP.

    Similar Items

    Listed below you'll find similar and potential substitutes for YF11ENP.
    • CLC5505 - 11 Pocket Electrician'S Pouch - Peco Fasteners, Inc.

      CLC5505 - Peco Fasteners, Inc.

      11 Pocket Electrician'S Pouch

      • MFR Part #: N/A
      • Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Peco Fasteners, Inc.
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for YF11ENP

    Type in the slang term you'd like to suggest.

* All prices subject to change.