ZA125 - 1/4'' X 1-1/4'' Zamac Alloy Anchor

LH Dottie

  • $1.04 (Each)
  • $1.04 (Each)

  • $103.79 (Per 100)

In-Stock: 300 available locally (Nacogdoches, TX) ( change location)
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
ZA125
Manufacturer
LH Dottie
Manufacturer's Part Number
ZA125
Description
1/4'' X 1-1/4'' Zamac Alloy Anchor
Zamac Anchor, 1-1/4 In Length, Round Head, 1/4 In Drill Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593546 / 00781002593546
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$103.79 (Per 100)
Stock Availability
Nacogdoches
300 (Check another store)
All Stores
6,075
Resources
Images
 
 
ZA125 - Small Image
 
ZA125 - Large Image
 
ZA125 - Large Image
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
Zamac Alloy
Dimensions and Weight
Diameter
1/4
Length
1-1/4
Size
1/4 x 1-1/4
Descriptions
Description
1/4'' X 1-1/4'' ZAMAC ALLOY ANCHOR
Extra Long Description
DOTTIE ZA125 1/4 X 1-1/4 Zamac Meta
Features
Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Long Description
Zamac Anchor, 1-1/4 in Length, Round Head, 1/4 in Drill Size, 0.02 lb
Product Type
Zamac Anchor
Short Description
Zamac Anchor, Zamac Alloy, 1-1/4 in w/Steel Pins
Special Features
Features: Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Additional Information
Drill Size
1/4 in
For Use With
Concrete;Block;Brick;Stone;Light Duty Work
Head Type
Round
Package Quantity
100 PK;500 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
ZA125
GTIN
00781002593546
UPC
781002593546
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Packaging
Weight
0.02 lb
Weight per each
0.023
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone, Light Duty Work
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ZA125.
Jump To:

Similar Items

Similar items are close alternatives to ZA125, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat