206000A01F120 - MC 6P FP 12' 16/6 PVC

Brad

  • $73.34 (Each)
  • $73.34 (Each)

  • $880.08 (Per 12)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
206000A01F120
Manufacturer
Brad
Manufacturer's Part Number
206000A01F120
Description
MC 6P FP 12' 16/6 PVC
Mini-Change® B-Size Single-Ended Cordset, 6 Poles, Female (Straight) to Pigtail, Stoow Cable, 3.66M Length
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
786788388096 / 00786788388096
Weight per unit
2.7734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.34 (Each)
Standard Packaging
$880.08 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
206000A01F120 - Large Image
Other Links
 
 
206000A01F120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
8
Material
PVC
Voltage Rating
600V
Material, Color, and Finish
Color
Yellow
Finish
STOOW
Dimensions and Weight
Size
3.66m (12.0')
Descriptions
Description
MC 6P FP 12' 16/6 PVC
Extra Long Description
WOOD 206000A01F120 MC 6P FP 12' 16/
Long Description
Mini-Change® B-Size Single-Ended Cordset, 6 Poles, Female (Straight) to Pigtail, STOOW Cable, 3.66m Length
Product Type
MC 6P FP 12' 16/6 - PVC
Additional Information
Orientation
Straight
Manufacturer Information
Brand
Brad
Manufacturers Part Number
206000A01F120
GTIN
00786788388096
UPC
786788388096
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Single Ended
Packaging
Weight per each
2.7734
Carton
1
Package
12
Uses, Certifications, and Standards
Environmental Conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat