65W47 - L5-15R FS Coverplate

Woodhead

  • Special Order Item
  • $0.00 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65W47
Manufacturer
Woodhead
Manufacturer's Part Number
65W47
Description
L5-15R FS Coverplate
Watertite® Receptacle With Single Flip Coverplate With Locking Blade, 2 Pole/3 Wire, Nema L5-15, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
786788715021 / 00786788715021
Weight per unit
0.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
65W47 - Large Image
 
65W47 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
15
Poles
2;3-wire
Descriptions
Description
L5-15R FS COVERPLATE
Product Type
L5-15R FS Coverplate
extra long description
WOOD 65W47 L5-15R FS COVERPLATE
Long Description
Watertite® Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Manufacturer Information
Manufacturers Part Number
65W47
Brand
Woodhead
GTIN
00786788715021
UPC
786788715021
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.855
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat