ECNR2 - 2A 250V Dual-Element Time-Delay Class RK5 Fuse

Edison

  • $33.61 (Each)
  • $33.61 (Each)

  • $336.10 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECNR2
Manufacturer
Edison
Manufacturer's Part Number
ECNR2
Description
2A 250V Dual-Element Time-Delay Class RK5 Fuse
Power Fuse, Class RK5 Type; 2 Inch; Ul, Csa C22.2, Ce Approval; 250 Vac, 125 VDC Voltage Rating; 0.56 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 2 Ampere Current Rating; Ferrule Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507147 / 00782634507147
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.61 (Each)
Standard Packaging
$336.10 (Per 10)
Stock Availability
Jasper
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ECNR2 - Large Image
Attachments
 
 
ECNR2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
2 AMPERE
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Terminal Type
Ferrule
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Diameter
0.56 INCH
Length
2 INCH
Descriptions
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Description
2A 250V DUAL-ELEMENT TIME-DELAY CLASS RK5 FUSE
Extra Long Description
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 2 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Long Description
POWER FUSE, CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 2 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Product Type
Power Fuse
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
ECNR2
Model
ECNR
GTIN
00782634507147
UPC
782634507147
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat