EDCC15 - 15A 600V Class CC Time Delay Compact Fuse

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

  • $423.40 (Per 10)

In-Stock: 578 available at other locations ( find a store with stock)
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
EDCC15
Manufacturer
Eaton
Manufacturer's Part Number
T626-EDCC15
Description
15A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808275 / 00782634808275
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Standard Packaging
$423.40 (Per 10)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
39
All Stores
578
Resources
Images
 
 
EDCC15 - Small Image
 
EDCC15 - Large Image
 
EDCC15 - Large Image
 
EDCC15 - Large Image
 
EDCC15 - Video
Specifications Sheets
 
 
EDCC15 - Specification Sheet
Attachments
 
 
EDCC15 - Specification Sheet
Other Links
 
 
EDCC15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
600 V
interrupt rating
V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC
amperage rating
15
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Height
0.41
Width
0.41
Length
1.5
Descriptions
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb
Features
Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications.
Short Description
Fuse, Time Delay, Class CC, 15 A, 600 VAC
Description
15A 600V CLASS CC TIME DELAY COMPACT FUSE
extra long description
EFSE EDCC15 600V CLASS CC TIME-DELA
Special Features
Non-Indicating
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787
package quantity
10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-EDCC15
GTIN
00782634808275
UPC
782634808275
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.19 lb;0.09 kg
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDCC15.
Jump To:

Similar Items

Similar items are close alternatives to EDCC15, though they may not be 100% alike.

Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, ...
  • MFR Part #: LP-CC-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($588.00) ·
LPCC15 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$58.80

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Elemen...
  • MFR Part #: CCMR015.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($455.00) ·
CCMR15 - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$45.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat