HCLR2 - 2A 600V Fa Class CC Fuse

Eaton

  • $44.09 (Each)
  • $44.09 (Each)

  • $440.90 (Per 10)
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
HCLR2
Manufacturer
Eaton
Manufacturer's Part Number
HCLR2
Description
2A 600V Fa Class CC Fuse
Class CC Fast Acting Fuses 600V 2A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 2A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 2A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420606 / 00782634420606
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.09 (Each)
Standard Packaging
$440.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
286
Resources
Images
 
 
HCLR2 - Large Image
 
HCLR2 - Large Image
 
HCLR2 - Large Image
 
HCLR2 - Video
Attachments
 
 
HCLR2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat