JDL175 - Low Peak Class J TD Fuse

Eaton

  • $613.84 (Each)
  • $613.84 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL175
Manufacturer
Eaton
Manufacturer's Part Number
JDL175
Description
Low Peak Class J TD Fuse
Class J Time Delay Fuses 600V 175A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 175A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803539 / 00782634803539
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$613.84 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
JDL175 - Large Image
 
JDL175 - Large Image
 
JDL175 - Video
Attachments
 
 
JDL175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Collins
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat