JDL200 - 200A 600V TD Dual Elem Class J Fuse

Eaton

  • $470.89 (Each)
  • $470.89 (Each)
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
JDL200
Manufacturer
Eaton
Manufacturer's Part Number
JDL200
Description
200A 600V TD Dual Elem Class J Fuse
Class J Time Delay Fuses 600V 200A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 200A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803546 / 00782634803546
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.89 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
93
Resources
Images
 
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Video
Other Links
 
 
JDL200 - Other
 
JDL200 - Other
 
JDL200 - Other
Attachments
 
 
JDL200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat