LENRK20 - 20A 250V TD Dual Elem Class RK1 Low Peak Fuse

Eaton

  • $32.24 (Each)
  • $32.24 (Each)

  • $322.40 (Per 10)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LENRK20
Manufacturer
Eaton
Manufacturer's Part Number
LENRK20
Description
20A 250V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 20 A, Class RK1, Non-Indicating, 200 Kaic, Standard, 10, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538349 / 00782634538349
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.24 (Each)
Standard Packaging
$322.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
LENRK20 - Small Image
 
LENRK20 - Large Image
Attachments
 
 
LENRK20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Interrupt Rating
200
Voltage Rating
250 V
Dimensions and Weight
Height
0.56
Length
2
Width
0.56
Descriptions
Extra Long Description
EFSE LENRK20 UL CLASS RK1 TIME DELA
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, 20 A, Class RK1, Non-indicating, 200 kAIC, Standard, 10, 250 V
Product Type
Ul Class RK1 Time Delay 2
Special Features
With Minimal Time Delay
Additional Information
Fuse Class
Class RK1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LENRK20
GTIN
00782634538349
UPC
782634538349
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
Standard
UL Listed,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
4 View Store
Phoenix
6 View Store
Tulsa
1 View Store

A-L

Location Stock Available
Covington
2 View Store

M-Z

Location Stock Available
New Orleans
2 View Store

* All prices subject to change.

Begin Live Chat