MCL1 - 1A 600V Fa Midget Fuse

Morris Products

  • $40.84 (Each)
  • $40.84 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCL1
Manufacturer
Morris Products
Manufacturer's Part Number
T626-MCL1
Description
1A 600V Fa Midget Fuse
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 1 A, Non-Indicating, 100 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634420101 / 00782634420101
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
MCL1 - Small Image
 
MCL1 - Large Image
Attachments
 
 
MCL1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1A 600V FA MIDGET FUSE
Extra Long Description
EFSE MCL1 UL FAST ACTING MIDGET FUS
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Eaton Edison MCL fuse, Street lighting holders, HID lighting, Electronic equipment protection, 1 A, Non-indicating, 100 kAIC, Standard, 600 V
Product Type
Ul Fast Acting Midget Fuse
Additional Information
Dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
MORRIS PRODUCTS
Manufacturers Part Number
T626-MCL1
GTIN
00782634420101
UPC
782634420101
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
Standard
CSA Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
8 View Store
West Monroe
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat