MDA3R - 4A 250V Ceramic Small Dimension Time Delay Fuse

Edison Fuses

  • $7.92 (Each)
  • $7.92 (Each)

  • $39.60 (Per 5)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDA3R
Manufacturer
Edison Fuses
Manufacturer's Part Number
Description
4A 250V Ceramic Small Dimension Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712645263
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Standard Packaging
$39.60 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4A 250V CERAMIC SMALL DIMENSION TIME DELAY FUSE
Manufacturer Information
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat