1508AQN5 - Door Holder, Surface, Wall Mount - 24VAC/24VDC/120

Edwards

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1508AQN5
Manufacturer
Edwards
Manufacturer's Part Number
1508-AQN5
Description
Door Holder, Surface, Wall Mount - 24VAC/24VDC/120
Door Holder, Surface, Wall Mount - 24VAC/24VDC/120vac
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Central CNTRL Dev & Sys Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121327 - Electrical terminal enclosure
UPC/GTIN
782640269749 / 00782640269749
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1508AQN5 - Small Image
 
1508AQN5 - Large Image
Attachments
 
 
1508AQN5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Metal
Material, Color, and Finish
Color
Silver Powder epoxy aluminum
Dimensions and Weight
Size
2 3/4 Inches W X 4 1/2 inches H
Descriptions
Product Type
DR HLDR Surf MT 24AC/DC 120ac
extra long description
EDW 1508-AQN5 DR HLDR SURF MT 24AC/
Long Description
Door Holder, Surface, Wall Mount - 24Vac/24Vdc/120Vac
Construction
Heavy-duty die cast metal housing
Description
DOOR HOLDER, SURFACE, WALL MOUNT - 24VAC/24VDC/120
Manufacturer Information
Manufacturers Part Number
1508-AQN5
Brand
Edwards
GTIN
00782640269749
UPC
782640269749
Taxonomies, Classifications, and Categories
Type
Electromagnetic Door Holder Single, Surface Wall Mount
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
nema rating
Indoor
Mounting
Surface wall mounted
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat