50AN540WH - 120V 40W Flashing Light-Amber

Edwards

  • $397.45 (Each)
  • $397.45 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50AN540WH
Manufacturer
Edwards
Manufacturer's Part Number
50A-N5-40WH
Description
120V 40W Flashing Light-Amber
50 Series Adaptabeacon Flashing Light
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, Bzzrs, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782640265123 / 00782640265123
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.45 (Each)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
50AN540WH - Small Image
 
50AN540WH - Large Image
Attachments
 
 
50AN540WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Cylindrical
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
40 W
Material, Color, and Finish
Color
Amber
Dimensions and Weight
Size
6 Diam x 5 7/8 in
Descriptions
Description
120V 40W FLASHING LIGHT-AMBER
Extra Long Description
EDW 50A-N5-40WH FLASH_AMB_120AC
Long Description
50 Series AdaptaBeacon Flashing Light
Product Type
Flash_Amb_120ac
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
50A-N5-40WH
GTIN
00782640265123
UPC
782640265123
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
1.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Henderson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat