593 - Mounting Plate

Edwards

  • $28.73 (Each)
  • $28.73 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
593
Manufacturer
Edwards
Manufacturer's Part Number
593
Description
Mounting Plate
Adapter Plate For 590 Transformers
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer & Accessories
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
782640247303 / 00782640247303
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.73 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
593 - Small Image
 
593 - Large Image
Attachments
 
 
593 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Pre-stripped Primary Side Pigtails
Descriptions
Description
MOUNTING PLATE
Extra Long Description
EDW 593 ADAPTER PLATE,590 TRANSFORM
Long Description
Adapter Plate for 590 transformers
Product Type
Adapter Plate, 590 Transformers
Manufacturer Information
Brand
Edwards
GTIN
00782640247303
UPC
782640247303
Taxonomies, Classifications, and Categories
Type
AC - Class 2
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Low voltage power sources for residential, commercial and industrial uses
Mounting
1/2 in. Knockout or Surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat