874G5 - 24VAC Horn Grille

Edwards

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

In-Stock: 0 available locally (Centennial, CO) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
874G5
Manufacturer
Edwards
Manufacturer's Part Number
874-G5
Description
24VAC Horn Grille
Low-Current, High Decibel Surface Mount Ac Vibrating Horn For Heavy-Duty Use. Supplied Complete With Adaptaplate® For Easy Installation.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782640262207 / 00782640262207
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Centennial
0 (Find nearest stock)
Denver
0
All Stores
2
Resources
Images
 
 
874G5 - Small Image
 
874G5 - Large Image
Attachments
 
 
874G5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast
Material, Color, and Finish
Color
Gray Primer
Descriptions
Long Description
Low-current, high decibel surface mount AC vibrating horn for heavy-duty use. Supplied complete with Adaptaplate® for easy installation.
Description
24VAC HORN GRILLE
Product Type
Horn 24V60HZ Grille
extra long description
EDW 874-G5 HORN 24V60HZ GRILLE
Additional Information
Operating Current
13821
Operating Voltage
24 VDC
Manufacturer Information
Manufacturers Part Number
874-G5
Brand
Edwards
GTIN
00782640262207
UPC
782640262207
Taxonomies, Classifications, and Categories
Type
Vibrating
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
2.6
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Surface Mount
standard
UL / FM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
2 View Store

* All prices subject to change.

Begin Live Chat