F28T8835ES - 06604 28W 3500K 83CRI T8

Eiko LTD

  • $9.69 (Each)
  • $9.69 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28T8835ES
Manufacturer
Eiko LTD
Manufacturer's Part Number
F28T8/835/ES
Description
06604 28W 3500K 83CRI T8
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
312930660460
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.69 (Each)
Stock Availability
League City
0
Deer Park
0
All Stores
0
Resources
Images
 
 
F28T8835ES - Large Image
 
F28T8835ES - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
06604 28W 3500K 83CRI T8
Manufacturer Information
Manufacturers Part Number
F28T8/835/ES
Brand
EIKO LTD
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat