LED15WPAR38FL840 - 15W Led PAR38 40K Dim

Eiko

  • $10.50 (Each)
  • $10.50 (Each)

In-Stock: 0 available locally (Vidalia, LA) (change location)
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
LED15WPAR38FL840
Manufacturer
Eiko
Manufacturer's Part Number
LED15WPAR38/FL/840-DIM-G9
Description
15W Led PAR38 40K Dim
Features: Led PAR38 Flood 40 Degree 15W - 1250LM Dimmable 4000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107800 / 00031293107800
Weight per unit
0.451 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Stock Availability
Vidalia
0
Alexandria
0
All Stores
0
Resources
Images
 
 
LED15WPAR38FL840 - Small Image
 
LED15WPAR38FL840 - Large Image
Attachments
 
 
LED15WPAR38FL840 - Specification Sheet
Brochures
 
 
LED15WPAR38FL840 - Brochure
Other Links
 
 
LED15WPAR38FL840 - Other
 
LED15WPAR38FL840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Voltage Rating
120
Wattage
15
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
4.72 DIA X 5.12
Descriptions
Product Type
Led PAR38 Flood 40 Degree 15W - 1250LM D
Description
15W LED PAR38 40K DIM
extra long description
EIKO LED15WPAR38/FL/840-DIM-G9 LED
Long Description
Features: LED PAR38 FLOOD 40 DEGREE 15W - 1250LM DIMMABLE 4000K 80+CRI 120VAC E26
Additional Information
lumens
1,250
average life
25,000
beam angle
40°
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED15WPAR38/FL/840-DIM-G9
GTIN
00031293107800
UPC
031293107800
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.451
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area